Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Ladder

  • Mfr # 17624-279

  • Zoro # G611974544


product price: $910.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Section Length
24.1 ft
Series
SumoStance
Standards
ANSI, OSHA Compliant
Closed Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17624-279
Zoro #
G611974544
UPC #
096764624798
Country of Origin
United States

Dimensions

Section Length
24.1 ft
Closed Depth
6 in
Overall Depth
6 in
Rung Width
14 in
Standing Height - Maximum
17.3 ft
Overall Height
24 ft
Retracted Height
12.8 ft
Base Width
22 in
Rung Depth
1 in
Fly Width
14 in
Extended Height
21 ft
Reach Height - Maximum
23 ft

Details

Color
Green
Item
Extension Ladder
Series
SumoStance
Standards
ANSI, OSHA Compliant
Load Capacity - Maximum
375 lb
Adjustment Increments
12 in
Conductivity
Non-Conductive
ANSI Duty Rating
Type IAA
Weight
56 lb
Tread Type
Ribbed
Removable Fly
Fixed
Ladder Material
Fiberglass
Rung Type
Step
Ladder Type
Extension Ladder
Number of Sections
2
Number of Rungs
12

Description

Extension Ladder, SumoStance Series, Section Length 24.1 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.