Zoro Homepage

Extension Ladder

  • Mfr # 17628-279

  • Zoro # G411974546


product price: $936.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Green
Section Length
28 ft
Series
SumoStance
Standards
ANSI, OSHA Compliant
Closed Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17628-279
Zoro #
G411974546
UPC #
096764628796
Country of Origin
United States

Dimensions

Section Length
28 ft
Closed Depth
6 in
Retracted Height
14.7 ft
Rung Width
14 in
Extended Height
25 ft
Rung Depth
1 in
Overall Height
28 ft
Standing Height - Maximum
21.2 ft
Overall Depth
6 in
Fly Width
14 in
Base Width
22 in
Reach Height - Maximum
27 ft

Details

Color
Green
Item
Extension Ladder
Series
SumoStance
Standards
ANSI, OSHA Compliant
Removable Fly
Fixed
Conductivity
Non-Conductive
Number of Rungs
14
Adjustment Increments
12 in
Ladder Type
Extension Ladder
ANSI Duty Rating
Type IAA
Weight
68 lb
Number of Sections
2
Tread Type
Ribbed
Ladder Material
Fiberglass
Rung Type
Step
Load Capacity - Maximum
375 lb

Description

Extension Ladder, SumoStance Series, Section Length 28 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.