Fiberglass Articulated Extendable Ladder, 93 in, Fiberglass, 300 lb Load Capacity

  • Mfr # 16113-001

  • Zoro # G308370680


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Stepladder
Extended Ladder Height
93 in
Stepladder Height
2.9 ft
Load Capacity
300 lb
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16113-001
Zoro #
G308370680
UPC #
096764161132
Country of Origin
China

Dimensions

Extended Ladder Height
93 in
Stepladder Height
2.9 ft
Closed Depth
9 in
Closed Height
3.6 ft
Step Depth
3 in
Overall Height
13.2 ft
Extension Ladder Height - Minimum
6.9 ft
Stepladder Standing Height - Maximum
2.9 ft
Extension Ladder Height - Maximum
10.9 ft
Extension Ladder Standing Height - Maximum
7.8 ft
Reach Height - Maximum
9.4 ft
Base Width
26 in
Stepladder Height - Maximum
5.5 ft
Stepladder Height - Minimum
3.5 ft

Details

Item
Fiberglass Articulated Extendable Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
31.5 lb
Rail Type
Fiberglass
Number of Steps
3
Standards
ANSI
Series
Dark Horse
Color
Green
Weight
32 lb
Ladder Material
Fiberglass
Folding
Foldable
Number of Configurations
3
ANSI Duty Rating
Type IA
Step Type
Step
Tread Type
Ribbed
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant
Load Capacity - Maximum
300 lb

Description

Combination Ladder, Extended Ladder Height 93 in, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 2.9 ft, Scaffold Height Not Applicable, Closed Depth 9 in, Closed Height 3.6 ft, Rail Type Fiberglass, Series Dark Horse, Standards ANSI, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Stepladder, Net Weight 31.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.