Fiberglass XT Combination Ladder, Extension Ladder, Leaning Ladder, Stepladder Configuration

  • Mfr # 13936-071

  • Zoro # G908370691


product price:  $456.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Ladder Configurations
Extension Ladder, Leaning Ladder, Stepladder
Extended Ladder Height
191 in
Stepladder Height
3.75 ft
Load Capacity
375 lb
ANSI Type
IAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13936-071
Zoro #
G908370691
UPC #
096764139360
Country of Origin
China

Dimensions

Extended Ladder Height
191 in
Stepladder Height
3.75 ft
Closed Depth
8 in
Step Depth
6 in
Closed Height
6.1 ft
Overall Height
9.5 ft
Extension Ladder Standing Height - Maximum
9.4 ft
Stepladder Standing Height - Maximum
3.8 ft
Leaning Ladder Standing Height - Maximum
2.8 ft
Leaning Ladder Height - Maximum
2.8 ft
Base Width
25 in
Stepladder Height - Maximum
3.8 ft
Reach Height - Maximum
10.3 ft
Extension Ladder Height - Minimum
6 ft
Extension Ladder Height - Maximum
12.9 ft

Details

Item
Fiberglass XT Combination Ladder
Ladder Configurations
Extension Ladder, Leaning Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
35.5 lb
Number of Steps
5
Standards
ANSI, OSHA Compliant
Series
King Kombo
Rail Type
Fiberglass
Color
Green
Weight
36 lb
Tread Type
Ribbed
ANSI Duty Rating
Type IAA
Load Capacity - Maximum
375 lb
Step Type
Step
Number of Configurations
3
Folding
Not Foldable
Conductivity
Non-Conductive
Ladder Material
Fiberglass
Locking Mechanism
Button

Description

Combination Ladder, Extended Ladder Height 191 in, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 3.75 ft, Scaffold Height Not Applicable, Closed Depth 8 in, Closed Height 6.1 ft, Rail Type Fiberglass, Series King Kombo, Standards ANSI, OSHA Compliant, Ladder Configurations Extension Ladder, Leaning Ladder, Stepladder, Net Weight 35.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.