
Inner Snap Foot For Revolution 26, PK4
Mfr # 31288
Zoro # G5157731
product price: $32.29
/pk 4, $8.07/eaKey Features
Overall Height
3 in
Overall Width
10 in
Includes
(4) Inner Snap Feet
Overall Length
13 in
For Use With
Little Giant Revolution Ladders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31288
Zoro #
G5157731
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Width
10 in
Overall Length
13 in
Details
Includes
(4) Inner Snap Feet
Item
Inner Snap Foot
For Use With
Little Giant Revolution Ladders
Material
Plastic
For Use With Mfr. Model Number
Little Giant Revolution Ladders
Fits Brand
Little Giant Revolution
Color
Orange
Product Type
Inner Shoe
Compatible Ladder Type
Combination Ladders
Compatible with Series
Revolution
Description
Inner Snap Foot, Fits Brand Little Giant Revolution, For Use With Little Giant Revolution Ladders, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.