Shop LITTLE GIANT LADDERS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ladder
Mfr # 19314
Zoro # G424176906
product price:Â $1,908.99
/eaKey Features
ANSI Duty Rating
Type IAA
Standards
ANSI
Ladder Material
Fiberglass
Weight
73 lb
Closed Depth
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19314
- Zoro #
- G424176906
- UPC #
- 096764193140
- Country of Origin
- China
Dimensions
- Closed Depth
- 1 ft
- Platform Width
- 19 in
- Platform Depth
- 17 in
- Standing Height - Maximum
- 88 in
- Reach Height - Maximum
- 166 in
- Base Width
- 31 in
Details
- Item
- Stepladder
- ANSI Duty Rating
- Type IAA
- Standards
- ANSI
- Ladder Material
- Fiberglass
- Weight
- 73 lb
- Ladder Type
- A-Frame Stepladder
- Base Spread
- 91 in
- Load Capacity - Maximum
- 375 lb
- Series
- Fortress
Description
Base Spread 91 in, Series Fortress, Standards ANSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.