Zoro Homepage

Ladder Label Kit

  • Mfr # 31884

  • Zoro # G911974749


product price: $24.19
/ea

Key Features

Compatible Load Capacity
375 lb
Compatible Ladder Type
Stepladders
Label Types Included
Safety and Hazard Labels
Compatible Ladder Material
Fiberglass
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31884
Zoro #
G911974749
UPC #
-
Country of Origin
United States

Details

Item
Ladder Label Kit
Compatible Load Capacity
375 lb
Compatible Ladder Type
Stepladders
Label Types Included
Safety and Hazard Labels
Compatible Ladder Material
Fiberglass
Language
English
Compatible with Manufacturer Model Number
15130-001, 15131-001, 15131-920
Compatible ANSI Duty Rating
Type IAA
Number of Instruction Labels
15
Number of Safety and Hazard Labels
15
Compatible Manufacturer Model Number
15130-001, 15131-001, 15131-920
Compatible Manufacturer Part Number
15130-001, 15131-001, 15131-920
Compatible with Manufacturer Model No.
15130-001, 15131-001, 15131-920
Compatible with Mfr. Model No.
15130-001, 15131-001, 15131-920
For Use with Mfr Model Number
15130-001, 15131-001, 15131-920
For Use With Mfr. Model Number
15130-001, 15131-001, 15131-920
Compatible Pump Manufacturer Part Number
15130-001, 15131-001, 15131-920
Compatible Mfr. Model Number
15130-001, 15131-001, 15131-920

Description

Ladder Label Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.