This item is Discontinued.

Little Giant Ladders Little Giant King Kombo 5 ft. H Fiberglass Multi-Position Ladder Type IAA 375 lb. capacity 13905-002

This item is Discontinued.

Little Giant Ladders

Little Giant King Kombo 5 ft. H Fiberglass Multi-Position Ladder Type IAA 375 lb. capacity (Discontinued)

Mfr # 13905-002
Zoro # G606613922
UPC # 96764239053
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13905-002
Zoro #
G606613922
UPC #
96764239053
Country of Origin
China

Description

It's the pro tool that helps you get stuff done faster than ever. The pinnacle of ladder technology, the King Kombo from Little Giant Ladder Systems is tough as nails and versatile enough for any tradesman. Recognized for its superior safety and innovation, the King Kombo is the most awarded ladder ever, having received awards at the 2019 Pro Tool Innovation Awards, 2019 OH and S New Product of the Year Awards, Safe Awards from the National Association of Homebuilders and more. This 3 in 1 combination ladder easily converts from stepladder to extension and leaning configurations, giving you the perfect tool for any job. The crowning jewel of the King Kombo is its rotating wall pad, which allows users to safely lean the ladder on inside and outside corners, walls, poles and studs. The climbing side of the ladder features wide flared legs for increased side tip stability. The extension side of the ladder has a functional rear section to fit between studs and access tight workspaces between wall studs, ceiling trusses and roof or attic access ports. Made with the highest quality materials, the King Kombo is available in aluminum or fiberglass. Little Giant's fiberglass ladders are made with high grade fiberglass, providing an ultra lightweight, yet sturdy climbing surface. Each model of the King Kombo ladder comes with durable feet you can count on.


  • • Its innovative one handed, grip N go hinge, the king kombo can transition from position to position in one fluid motion
  • • When you reach the bottom step, ground cue makes an audible click to let you know you have safely reached the ground
  • • The industrial and technical king kombo ladders feature a revolutionary V-bar
  • • Rotating wall pad
  • • One handed hinge
  • • Field replaceable feet allow for easy foot replacement on the job site

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.