Zoro Homepage
This item is Discontinued.
Little Giant Ladders Multipurpose Ladder, 11 ft., Aluminum, 300 lb. Load Capacity 15143-801

Multipurpose Ladder, 11 ft., Aluminum, 300 lb. Load Capacity (Discontinued)

  • Mfr # 15143-801
  • Zoro # G0460437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15143-801
Zoro #
G0460437
UPC #
-
Country of Origin
Switzerland

Dimensions

Extended Ladder Height
11 ft
Stepladder Height
5 ft 6 in
Scaffold Height
3 ft
Ladder Height
13 ft
Closed Height
3 ft 7 in
Closed Depth
10 in

Details

Item
Multipurpose Ladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Series
Dark Horse
Includes
Wheels, Instruction Manual, Tip N-Glide, Wide Flared Base, Ratchet Levelers
Standards
ANSI
Rail Type
Fiberglass

Description

Multipurpose Ladder, Extended Ladder Height 11 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 5 ft 6 in, Scaffold Height 3 ft, Closed Depth 10 in, Closed Height 3 ft 7 in, Rail Type Fiberglass, Series Dark Horse, Standards ANSI, Includes Wheels, Instruction Manual, Tip N-Glide, Wide Flared Base, Ratchet Levelers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.