Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, 11 ft, Aluminum, 300 lb Load Capacity

  • Mfr # 15413-001

  • Zoro # G3895626


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
11 ft
Stepladder Height
3 to 5 ft
Scaffold Height
1 to 3 ft
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15413-001
Zoro #
G3895626
UPC #
096764164133
Country of Origin
Mexico

Dimensions

Extended Ladder Height
11 ft
Stepladder Height
3 to 5 ft
Scaffold Height
1 to 3 ft
Bottom Width
24 in
Closed Depth
8 in
Ladder Height
3 to 5 ft
Closed Height
3 ft 7 in
Step Depth
3 in
Scaffold Height - Maximum
3 ft
Extension Ladder Height - Maximum
10.9 ft
Base Width
24 in
Stepladder Standing Height - Maximum
2.9 ft
Stepladder Height - Minimum
3.5 ft
Scaffold Height - Minimum
12 in
Scaffold Ladder Standing Height - Maximum
3 ft
Stepladder Height - Maximum
5.5 ft
Extension Ladder Standing Height - Maximum
7.8 ft
Extension Ladder Height - Minimum
6.9 ft
Overall Height
5.5 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
25 lb
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Series
Velocity
Rail Type
Aluminum
Includes
Instruction Manual
Color
Silver
Locking Mechanism
Rocking Lock
ANSI Duty Rating
Type IA
Step Type
Step
Load Capacity - Maximum
300 lb
Ladder Material
Aluminum
Folding
Foldable
Weight
25 lb
Tread Type
Ribbed
Step Spacing
12 in
Number of Configurations
6

Description

Combination Ladder, Extended Ladder Height 11 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 3 to 5 ft, Scaffold Height 1 to 3 ft, Closed Depth 8 in, Closed Height 3.6 ft, Bottom Width 24 in, Rail Type Aluminum, Series Velocity, Standards ANSI, OSHA Compliant, Includes Instruction Manual, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 25 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.