This item is Discontinued.

Little Giant Ladders Multipurpose Ladder, 11 ft., Fiberglass, 375 lb. Load Capacity 16213-186

Multipurpose Ladder, 11 ft., Fiberglass, 375 lb. Load Capacity (Discontinued)

  • Mfr # 16213-186
  • Zoro # G3892625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16213-186
Zoro #
G3892625
UPC #
-
Country of Origin
United States

Dimensions

Extended Ladder Height
11 ft
Stepladder Height
3 to 5 ft
Scaffold Height
3 to 5 ft
Bottom Width
29 in
Ladder Height
3 ft 7 in
Closed Height
3 ft 6 in

Details

Item
Multipurpose Ladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Standards
ANSI, OSHA
Includes
Instruction Manual
Rail Type
Nonconductive

Description

Multipurpose Ladder, Extended Ladder Height 11 ft, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 3 to 5 ft, Scaffold Height 3 to 5 ft, Closed Height 3 ft 6 in, Bottom Width 29 in, Rail Type Nonconductive, Standards ANSI, OSHA, Includes Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.