
Multipurpose Ladder
Mfr # 12017-880
Zoro # G011988080
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Standards
ANSI
Step Depth
3 in
Series
Rex
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12017-880
Zoro #
G011988080
UPC #
096764160050
Country of Origin
United States
Dimensions
Step Depth
3 in
Base Width
2 ft
Extension Ladder Standing Height - Maximum
11.6 ft
Extension Ladder Height - Maximum
14.9 ft
Reach Height - Maximum
11.3 ft
Stepladder Height - Minimum
4.5 ft
Stepladder Height - Maximum
7.5 ft
Extension Ladder Height - Minimum
8.9 ft
Overall Height
17.2 ft
Stepladder Standing Height - Maximum
4.8 ft
Description
Combination Ladder, Series Rex, Standards ANSI, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.