This item is Discontinued.

Little Giant Ladders Multipurpose Ladder, 14 ft. 11", Fiberglass, 300 lb. Load Capacity 15144-251

Multipurpose Ladder, 14 ft. 11", Fiberglass, 300 lb. Load Capacity (Discontinued)

  • Mfr # 15144-251
  • Zoro # G0460400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15144-251
Zoro #
G0460400
UPC #
-
Country of Origin
United States

Dimensions

Extended Ladder Height
14 ft 11 in
Stepladder Height
4 to 7 ft
Closed Depth
10 in
Ladder Height
17 ft
Closed Height
4 ft 7 in
Bottom Width
29 in

Details

Item
Multipurpose Ladder
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Rail Type
Fiberglass
Series
Conquest
Includes
Instruction Manual, Wide Flared Base, Ratchet Levelers, V-Rung Outriggers
Standards
OSHA and ANSI 14.5

Description

Multipurpose Ladder, Extended Ladder Height 14 ft 11 in, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 4 to 7 ft, Closed Depth 10 in, Closed Height 4 ft 7 in, Bottom Width 29 in, Rail Type Fiberglass, Series Conquest, Standards OSHA and ANSI 14.5, Includes Instruction Manual, Wide Flared Base, Ratchet Levelers, V-Rung Outriggers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.