Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, 15 ft, Aluminum, 300 lb Load Capacity

  • Mfr # 15187-882

  • Zoro # G1853177


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
3 ft
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15187-882
Zoro #
G1853177
UPC #
096764200145
Country of Origin
United States

Dimensions

Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
3 ft
Bottom Width
24 in
Closed Height
4 ft 7 in
Closed Depth
9 in
Ladder Height
4 to 7 ft
Step Depth
3 in
Base Width
24 in
Scaffold Ladder Standing Height - Maximum
3 ft
Stepladder Standing Height - Maximum
4.8 ft
Stepladder Height - Minimum
4.5 ft
Staircase Ladder Height - Maximum
4.8 ft
Extension Ladder Standing Height - Maximum
11.6 ft
Scaffold Height - Minimum
12 in
Extension Ladder Height - Maximum
14.9 ft
Staircase Ladder Standing Height - Maximum
4.8 ft
Stepladder Height - Maximum
7.5 ft
Extension Ladder Height - Minimum
8.9 ft
Staircase Ladder Height - Minimum
1.9 ft
Overall Height
17.2 ft
Scaffold Height - Maximum
3 ft
Reach Height - Maximum
11.3 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
46 lb
Rail Type
Aluminum
Rung/Step Spacing
12 in
Series
Defender
Standards
ANSI, OSHA Compliant
Color
Silver
Number of Steps
4
ANSI Duty Rating
Type IA
Tread Type
Ribbed
Number of Configurations
6
Ladder Material
Aluminum
Step Type
Step
Weight
46 lb
Step Spacing
12 in
Folding
Foldable
Load Capacity - Maximum
300 lb
Locking Mechanism
Rocking Lock
Shoe Type
Slip-Resistant

Description

Combination Ladder, Extended Ladder Height 15 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 4 to 7 ft, Scaffold Height 3 ft, Closed Depth 9 in, Closed Height 4.6 ft, Bottom Width 24 in, Rail Type Aluminum, Series Defender, Standards ANSI, OSHA Compliant, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 46 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.