Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, 15 ft, Aluminum, 300 lb Load Capacity

  • Mfr # 15417-001

  • Zoro # G3895617


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
1 to 3 ft
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15417-001
Zoro #
G3895617
UPC #
096764164171
Country of Origin
Mexico

Dimensions

Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
1 to 3 ft
Closed Depth
8 in
Bottom Width
24 in
Ladder Height
4 to 7 ft
Closed Height
4 ft 7 in
Step Depth
3 in
Stepladder Standing Height - Maximum
4.8 ft
Extension Ladder Height - Maximum
14.9 ft
Stepladder Height - Minimum
4.5 ft
Scaffold Ladder Standing Height - Maximum
3 ft
Scaffold Height - Maximum
3 ft
Extension Ladder Height - Minimum
8.9 ft
Base Width
24 in
Stepladder Height - Maximum
7.5 ft
Scaffold Height - Minimum
12 in
Extension Ladder Standing Height - Maximum
11.6 ft
Overall Height
7.5 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
32 lb
Rail Type
Aluminum
Series
Velocity
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Instruction Manual
Color
Silver
Locking Mechanism
Rocking Lock
Step Spacing
12 in
Folding
Foldable
Step Type
Step
Weight
31 lb
ANSI Duty Rating
Type IA
Number of Configurations
6
Load Capacity - Maximum
300 lb
Ladder Material
Aluminum
Tread Type
Ribbed

Description

Combination Ladder, Extended Ladder Height 15 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 4 to 7 ft, Scaffold Height 1 to 3 ft, Closed Depth 8 in, Closed Height 4.6 ft, Bottom Width 24 in, Rail Type Aluminum, Series Velocity, Standards ANSI, OSHA Compliant, Includes Instruction Manual, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 32 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.