Multipurpose Ladder, 15 ft, Aluminum, 375 lb Load Capacity

  • Mfr # 15197-303

  • Zoro # G1853299


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
3 ft
Load Capacity
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15197-303
Zoro #
G1853299
UPC #
096764151980
Country of Origin
United States

Dimensions

Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
3 ft
Closed Depth
55 in
Bottom Width
23 in
Closed Height
4 ft 7 1/2 in
Ladder Height
4 to 7 ft
Step Depth
3 in
Overall Height
17.2 ft
Extension Ladder Height - Minimum
8.9 ft
Staircase Ladder Height - Minimum
1.9 ft
Staircase Ladder Height - Maximum
4.8 ft
Scaffold Ladder Standing Height - Maximum
3 ft
Stepladder Standing Height - Maximum
4.5 ft
Stepladder Height - Maximum
4.5 ft
Reach Height - Maximum
11.3 ft
Base Width
21.5 in
Extension Ladder Standing Height - Maximum
11.6 ft
Scaffold Height - Minimum
12 in
Scaffold Height - Maximum
3 ft
Extension Ladder Height - Maximum
14.9 ft
Stepladder Height - Minimum
1.9 ft
Staircase Ladder Standing Height - Maximum
4.8 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Net Weight
54 lb
Series
Overhaul
Standards
ANSI
Rail Type
Aluminum
Rung/Step Spacing
12 in
Color
Silver
Number of Steps
4
Shoe Type
Slip-Resistant
Locking Mechanism
Rocking Lock
Load Capacity - Maximum
375 lb
Step Spacing
12 in
Number of Configurations
6
Tread Type
Ribbed
Folding
Foldable
Ladder Material
Aluminum
Step Type
Step
ANSI Duty Rating
Type IAA
Weight
54 lb

Description

Combination Ladder, Extended Ladder Height 15 ft, ANSI Type IAA, Material Aluminum, Load Capacity 375 lb, Stepladder Height 4 to 7 ft, Scaffold Height 3 ft, Closed Depth 55 in, Closed Height 4.6 ft, Bottom Width 23 in, Rail Type Aluminum, Series Overhaul, Standards ANSI, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 54 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.