Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder

  • Mfr # 15226

  • Zoro # G811988105


product price: $1,421.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Number of Steps
6
Color
Silver
Step Depth
3 in
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15226
Zoro #
G811988105
UPC #
096764152260
Country of Origin
United States

Dimensions

Step Depth
3 in
Extension Ladder Height - Minimum
12.9 ft
Reach Height - Maximum
15.1 ft
Extension Ladder Height - Maximum
22.9 ft
Stepladder Height - Minimum
6.5 ft
Stepladder Standing Height - Maximum
8.6 ft
Stepladder Height - Maximum
11.5 ft
Extension Ladder Standing Height - Maximum
19.3 ft
Overall Height
25.2 ft
Base Width
2.5 ft

Details

Item
Combination Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Number of Steps
6
Color
Silver
Standards
ANSI
Series
Revolution Aircraft
Load Capacity - Maximum
300 lb
Locking Mechanism
Rocking Lock
Tread Type
Ribbed
Number of Configurations
6
Weight
52 lb
Folding
Foldable
ANSI Duty Rating
Type IA
Ladder Material
Aluminum
Step Type
Step

Description

Combination Ladder, Series Revolution Aircraft, Standards ANSI, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.