Zoro Homepage

Multipurpose Ladder, 17 ft., IAA, Aluminum

  • Mfr # 10402

  • Zoro # G2986015


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Number of Steps
4
Overall Height
17.2 ft
Includes
Instruction Manual
Bottom Width
24 1/2 in
Load Capacity
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10402
Zoro #
G2986015
UPC #
096764402006
Country of Origin
United States

Dimensions

Overall Height
17.2 ft
Bottom Width
24 1/2 in
Closed Height
4 ft 7 in
Ladder Height
4 to 7 ft
Stepladder Height
4 to 7 ft
Extended Ladder Height
15 ft
Scaffold Height
1 to 3 ft
Closed Depth
8 in
Step Depth
2 in
Staircase Ladder Height - Minimum
1.9 ft
Scaffold Height - Maximum
3 ft
Staircase Ladder Height - Maximum
4.8 ft
Reach Height - Maximum
11.3 ft
Extension Ladder Height - Minimum
8.9 ft
Extension Ladder Standing Height - Maximum
11.6 ft
Scaffold Ladder Standing Height - Maximum
3 ft
Scaffold Height - Minimum
12 in
Staircase Ladder Standing Height - Maximum
4.8 ft
Extension Ladder Height - Maximum
14.9 ft
Base Width
24.5 in
Stepladder Standing Height - Maximum
4.8 ft
Stepladder Height - Minimum
4.5 ft
Stepladder Height - Maximum
7.5 ft

Details

Number of Steps
4
Includes
Instruction Manual
Item
Multipurpose Ladder
Load Capacity
375 lb
Material
Aluminum
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Net Weight
46 lb
Rail Type
Aluminum
ANSI Type
IAA
Series
Super Duty
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Color
Silver
Shoe Type
Slip-Resistant
Step Type
Step
Ladder Material
Aluminum
Locking Mechanism
Heavy Duty Lock and Release Clips
Tread Type
Ribbed
Number of Configurations
6
ANSI Duty Rating
Type IAA
Folding
Foldable
Load Capacity - Maximum
375 lb
Weight
40 lb
Step Spacing
12 in

Description

Combination Ladder, Extended Ladder Height 15 ft, ANSI Type IAA, Material Aluminum, Load Capacity 375 lb, Stepladder Height 4 to 7 ft, Scaffold Height 1 to 3 ft, Closed Depth 8 in, Closed Height 4.6 ft, Bottom Width 24 1/2 in, Rail Type Aluminum, Series Super Duty, Standards ANSI, OSHA Compliant, Includes Instruction Manual, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 46 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.