Zoro Homepage

Multipurpose Ladder, 19 ft, Aluminum, 300 lb Load Capacity

  • Mfr # 10103AS

  • Zoro # G4964206


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
19 ft
Stepladder Height
5 to 9 ft
Scaffold Height
1 to 3 ft
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10103AS
Zoro #
G4964206
UPC #
096764103125
Country of Origin
United States

Dimensions

Extended Ladder Height
19 ft
Stepladder Height
5 to 9 ft
Scaffold Height
1 to 3 ft
Closed Depth
8 in
Closed Height
5 ft 9 in
Bottom Width
27 1/2 in
Ladder Height
5 to 9 ft
Step Depth
2 in
Stepladder Standing Height - Maximum
6.7 ft
Extension Ladder Standing Height - Maximum
15.5 ft
Scaffold Ladder Standing Height - Maximum
3 ft
Staircase Ladder Standing Height - Maximum
6.7 ft
Stepladder Height - Maximum
9.5 ft
Base Width
29 in
Scaffold Height - Maximum
3 ft
Scaffold Height - Minimum
12 in
Reach Height - Maximum
13.2 ft
Extension Ladder Height - Minimum
10.9 ft
Staircase Ladder Height - Minimum
2.9 ft
Overall Height
21.2 ft
Extension Ladder Height - Maximum
18.9 ft
Staircase Ladder Height - Maximum
6.7 ft
Stepladder Height - Minimum
5.5 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
47 lb
Rail Type
Aluminum
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Includes
Instruction Manual
Series
Aircraft Support
Color
Silver
Number of Steps
5
Number of Configurations
6
Step Type
Step
Step Spacing
12 in
Folding
Foldable
Load Capacity - Maximum
300 lb
Ladder Material
Aluminum
Weight
47 lb
Locking Mechanism
Heavy Duty Lock and Release Clips
Shoe Type
Swivel Safety
Tread Type
Ribbed
ANSI Duty Rating
Type IA

Description

Combination Ladder, Extended Ladder Height 19 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 5 to 9 ft, Scaffold Height 1 to 3 ft, Closed Depth 8 in, Closed Height 5.6 ft, Bottom Width 27 1/2 in, Rail Type Aluminum, Series Aircraft Support, Standards ANSI, OSHA Compliant, Includes Instruction Manual, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 47 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.