Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, 19 ft, Aluminum, 300 lb Load Capacity

  • Mfr # 15422-001

  • Zoro # G3895608


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
19 ft
Stepladder Height
5 to 9 ft
Scaffold Height
1 to 3 ft
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15422-001
Zoro #
G3895608
UPC #
096764164225
Country of Origin
Mexico

Dimensions

Extended Ladder Height
19 ft
Stepladder Height
5 to 9 ft
Scaffold Height
1 to 3 ft
Closed Height
5 ft 7 in
Closed Depth
8 in
Bottom Width
27 in
Ladder Height
5 to 9 ft
Step Depth
3 in
Scaffold Height - Minimum
12 in
Scaffold Ladder Standing Height - Maximum
3 ft
Extension Ladder Height - Maximum
18.9 ft
Stepladder Height - Minimum
5.5 ft
Extension Ladder Height - Minimum
10.9 ft
Extension Ladder Standing Height - Maximum
15.5 ft
Base Width
27 in
Stepladder Height - Maximum
9.5 ft
Scaffold Height - Maximum
3 ft
Overall Height
9.5 ft
Stepladder Standing Height - Maximum
6.7 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
39 lb
Rail Type
Aluminum
Includes
Instruction Manual
Rung/Step Spacing
12 in
Series
Velocity
Standards
ANSI, OSHA Compliant
Color
Silver
Locking Mechanism
Rocking Lock
Step Type
Step
Number of Configurations
6
Tread Type
Ribbed
Folding
Foldable
Load Capacity - Maximum
300 lb
Ladder Material
Aluminum
ANSI Duty Rating
Type IA
Step Spacing
12 in
Weight
39 lb

Description

Combination Ladder, Extended Ladder Height 19 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 5 to 9 ft, Scaffold Height 1 to 3 ft, Closed Depth 8 in, Closed Height 5.6 ft, Bottom Width 27 in, Rail Type Aluminum, Series Velocity, Standards ANSI, OSHA Compliant, Includes Instruction Manual, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 39 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.