Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, 23 ft, Aluminum, 300 lb Load Capacity

  • Mfr # 15426-001

  • Zoro # G3895599


product price: $602.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
23 ft
Stepladder Height
6 to 11 ft
Scaffold Height
1 to 3 ft
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15426-001
Zoro #
G3895599
UPC #
096764154264
Country of Origin
Malaysia

Dimensions

Extended Ladder Height
23 ft
Stepladder Height
6 to 11 ft
Scaffold Height
1 to 3 ft
Closed Height
6 ft 7 in
Closed Depth
8 in
Ladder Height
6 to 11 ft
Bottom Width
31 in
Step Depth
3 in
Stepladder Height - Minimum
6.5 ft
Stepladder Height - Maximum
11.5 ft
Extension Ladder Height - Maximum
22.9 ft
Extension Ladder Standing Height - Maximum
19.3 ft
Extension Ladder Height - Minimum
12.9 ft
Scaffold Height - Minimum
12 in
Base Width
31 in
Scaffold Height - Maximum
3 ft
Stepladder Standing Height - Maximum
8.6 ft
Overall Height
11.5 ft
Scaffold Ladder Standing Height - Maximum
3 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
50 lb
Rail Type
Aluminum
Includes
Instruction Manual
Series
Velocity
Standards
ANSI, OSHA Compliant
Rung/Step Spacing
12 in
Color
Silver
Weight
50 lb
Ladder Material
Aluminum
Number of Configurations
6
Step Type
Step
Step Spacing
12 in
Tread Type
Ribbed
Locking Mechanism
Rocking Lock
Folding
Foldable
Load Capacity - Maximum
300 lb
ANSI Duty Rating
Type IA

Description

Combination Ladder, Extended Ladder Height 23 ft, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 6 to 11 ft, Scaffold Height 1 to 3 ft, Closed Depth 8 in, Closed Height 6.6 ft, Bottom Width 31 in, Rail Type Aluminum, Series Velocity, Standards ANSI, OSHA Compliant, Includes Instruction Manual, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 50 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.