Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, 8 ft, Aluminum, 300 lb Load Capacity

  • Mfr # 15125-001

  • Zoro # G3607003


product price: $483.07
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Platform Stepladder, Staircase Ladder, Stepladder
Extended Ladder Height
8 ft
Stepladder Height
5 to 8 ft
Load Capacity
300 lb
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15125-001
Zoro #
G3607003
UPC #
096764100629
Country of Origin
China

Dimensions

Extended Ladder Height
8 ft
Stepladder Height
5 to 8 ft
Closed Height
5 ft 1 in
Ladder Height
5 to 8 ft
Bottom Width
27 in
Closed Depth
8 in
Step Depth
4 in
Platform Depth
18 in
Platform Width
14 in
Stepladder Standing Height - Maximum
5.7 ft
Stepladder Height - Maximum
7.5 ft
Reach Height - Maximum
10.7 ft
Overall Height
8 ft
Stepladder Height - Minimum
5 ft
Base Width
27 in

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Platform Stepladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
26 lb
Includes
AirDeck(TM) Tool Tray, Instruction Manual, Tip & Glide Wheels
Rung/Step Spacing
12 in
Series
Select Step
Standards
ANSI, OSHA Compliant
Rail Type
Aluminum
Color
Silver
Number of Steps
4 to 7
Weight
26 lb
Tread Type
Ribbed
Shoe Type
Slip-Resistant
Step Type
Step
Locking Mechanism
Rocking Lock
Folding
Not Foldable
Step Spacing
12 in
Load Capacity - Maximum
300 lb
Number of Configurations
4
Ladder Material
Aluminum
ANSI Duty Rating
Type IA

Description

Combination Ladder, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 5 to 8 ft, Closed Depth 8 in, Closed Height 5.1 ft, Bottom Width 27 in, Rail Type Aluminum, Series Select Step, Standards ANSI, OSHA Compliant, Includes AirDeck(TM) Tool Tray, Instruction Manual, Tip & Glide Wheels, Ladder Configurations 90 Degrees Ladder, Platform Stepladder, Staircase Ladder, Stepladder, Net Weight 26 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.