Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft. (Discontinued)
- Mfr # 14010-001
- Zoro # G4995627
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14010-001
Zoro #
G4995627
UPC #
096764140113
Country of Origin
China
Dimensions
Extended Ladder Height
11 ft
Stepladder Height
3 to 5 ft
Scaffold Height
1 to 3 ft
Ladder Height
11 ft
Bottom Width
23 in
Closed Depth
8 1/2 in
Closed Height
3 ft 7 in
Details
Item
Multipurpose Ladder
Ladder Configurations
90 Degrees , Extension, Scaffold, Staircase, Stepladder
Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Net Weight
26.0 lb
Series
Alta One
Includes
Instruction Manual
Standards
OSHA and ANSI 14.2
Rail Type
Aluminum
Description
Multipurpose Ladder, Extended Ladder Height 11 ft, ANSI Type I, Material Aluminum, Load Capacity 250 lb, Stepladder Height 3 to 5 ft, Scaffold Height 1 to 3 ft, Closed Depth 8 1/2 in, Closed Height 3 ft 7 in, Bottom Width 23 in, Rail Type Aluminum, Series Alta One, Standards OSHA and ANSI 14.2, Includes Instruction Manual, Ladder Configurations 90 Degrees , Extension, Scaffold, Staircase, Stepladder, Net Weight 26.0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.