Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Little Giant Ladders Multipurpose Ladder, 90 Degrees  , Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft 15144-186

Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft (Discontinued)

  • Mfr # 15144-186
  • Zoro # G8748661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15144-186
Zoro #
G8748661
UPC #
096764151867
Country of Origin
United States

Dimensions

Extended Ladder Height
15 ft
Stepladder Height
4 to 7 ft
Scaffold Height
1 to 3 ft
Closed Depth
10 in
Ladder Height
17 ft
Bottom Width
29 in
Closed Height
4.6 ft
Scaffold Height - Maximum
3 ft
Base Width
29 in
Scaffold Height - Minimum
1 ft
Extension Ladder Height - Maximum
15 ft
Stepladder Height - Minimum
4 ft
Stepladder Height - Maximum
7 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
42 lb
Rung/Step Spacing
12 in
Series
Conquest
Includes
Instruction Manual, V-Rung
Rail Type
Nonconductive
Standards
OSHA and ANSI 14.5
Load Capacity - Maximum
300 lb
Step Spacing
12 in
Ladder Material
Fiberglass
Weight
42 lb
ANSI Duty Rating
Type IA

Description

Multipurpose Ladder, Extended Ladder Height 15 ft, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 4 to 7 ft, Scaffold Height 1 to 3 ft, Closed Depth 10 in, Closed Height 4.6 ft, Bottom Width 29 in, Series Conquest, Standards OSHA and ANSI 14.5, Includes Instruction Manual, V-Rung, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 42 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.