Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft (Discontinued)
- Mfr # 15146
- Zoro # G7679780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15146
Zoro #
G7679780
UPC #
096764142223
Country of Origin
United States
Dimensions
Extended Ladder Height
19 ft
Stepladder Height
11 ft
Scaffold Height
1 to 3 ft
Bottom Width
29 in
Closed Height
5.6 ft
Ladder Height
11 ft
Closed Depth
10 in
Scaffold Height - Maximum
3 ft
Base Width
29 in
Scaffold Height - Minimum
1 ft
Extension Ladder Height - Maximum
19 ft
Stepladder Height - Maximum
11 ft
Description
Multipurpose Ladder, Extended Ladder Height 19 ft, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 11 ft, Scaffold Height 1 to 3 ft, Closed Depth 10 in, Closed Height 5.6 ft, Bottom Width 29 in, Series Conquest, Standards ANSI, OSHA Compliant, Includes Instruction Manual, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 47 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.