Multipurpose Ladder, 90 Degrees , Extension, Staircase, Stepladder Configuration, 12 ft (Discontinued)
- Mfr # 15296
- Zoro # G5203791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15296
Zoro #
G5203791
UPC #
096764152963
Country of Origin
China
Dimensions
Extended Ladder Height
12 ft
Stepladder Height
6 ft
Closed Height
6 ft
Ladder Height
12 ft
Bottom Width
29 in
Closed Depth
8 in
Base Width
29 in
Extension Ladder Height - Maximum
12 ft
Stepladder Height - Maximum
6 ft
Description
Multipurpose Ladder, Extended Ladder Height 12 ft, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 6 ft, Closed Depth 8 in, Closed Height 6 ft, Bottom Width 29 in, Series Combo SXE, Standards OSHA and ANSI 14.2, Includes Instruction Manual, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Staircase Ladder, Stepladder, Net Weight 36 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.