Multipurpose Ladder, Fiberglass, 375 lb Load Capacity
Mfr # 15131-001
Zoro # G4798586
product price: $556.99
/eaKey Features
Ladder Configurations
90 Degrees Ladder, Platform Stepladder, Staircase Ladder, Stepladder
Stepladder Height
6 to 10 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15131-001
Zoro #
G4798586
UPC #
096764151348
Country of Origin
China
Dimensions
Stepladder Height
6 to 10 ft
Step Depth
1 in
Closed Depth
9 in
Bottom Width
36 in
Ladder Height
6 to 10 ft
Closed Height
6.1 ft
Platform Depth
12 in
Platform Width
12 in
Staircase Ladder Height - Maximum
7.6 ft
Staircase Ladder Height - Minimum
3.8 ft
Stepladder Height - Maximum
10 ft
Staircase Ladder Standing Height - Maximum
7.6 ft
Reach Height - Maximum
14.1 ft
Overall Height
10 ft
Base Width
36.5 in
Stepladder Height - Minimum
6 ft
Stepladder Standing Height - Maximum
7.6 ft
Description
Combination Ladder, ANSI Type IAA, Material Fiberglass, Load Capacity 375 lb, Stepladder Height 6 to 10 ft, Closed Depth 9 in, Closed Height 6.1 ft, Bottom Width 36 in, Series Select Step, Standards ANSI, OSHA Compliant, Includes Comfort Step, Instruction Manual, Wheels, Ladder Configurations 90 Degrees Ladder, Platform Stepladder, Staircase Ladder, Stepladder, Net Weight 41 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.