Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, Not Available, Aluminum, 300 lb Load Capacity

  • Mfr # 13117-001

  • Zoro # G205664837


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
Not Available
Stepladder Height
4 to 7 ft
Scaffold Height
Not Available
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13117-001
Zoro #
G205664837
UPC #
096764131173
Country of Origin
China

Dimensions

Extended Ladder Height
Not Available
Stepladder Height
4 to 7 ft
Scaffold Height
Not Available
Closed Height
4.6 ft
Bottom Width
Not Available
Step Depth
3 in
Ladder Height
4 to 7 ft
Closed Depth
9 in
Overall Height
17.2 ft
Base Width
24 in
Extension Ladder Height - Maximum
14.9 ft
Stepladder Height - Minimum
4.5 ft
Scaffold Ladder Standing Height - Maximum
3 ft
Extension Ladder Height - Minimum
8.9 ft
Extension Ladder Standing Height - Maximum
11.6 ft
Scaffold Height - Minimum
12 in
Stepladder Height - Maximum
7.5 ft
Reach Height - Maximum
11.3 ft
Stepladder Standing Height - Maximum
4.8 ft
Scaffold Height - Maximum
3 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
32 lb
Color
Silver
Includes
Not Available
Standards
ANSI
Series
Revolution 2.0
Number of Steps
4
Rung/Step Spacing
Not Available
Rail Type
Not Available
Tread Type
Ribbed
Conductivity
Non-Conductive
Folding
Foldable
Ladder Material
Aluminum
Shoe Type
Slip-Resistant
Load Capacity - Maximum
300 lb
Step Type
Step
Weight
32 lb
Number of Configurations
6
Locking Mechanism
Rocking Lock
ANSI Duty Rating
Type IA

Description

Combination Ladder, Extended Ladder Height Not Available, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 4 to 7 ft, Closed Depth 9 in, Closed Height 4.6 ft, Bottom Width Not Available, Series Revolution 2.0, Standards ANSI, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 32 lb, Rung/Step Spacing Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.