Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, Not Available, Aluminum, 300 lb Load Capacity

  • Mfr # 13122-001

  • Zoro # G205664776


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
Not Available
Stepladder Height
5 to 9 ft
Scaffold Height
Not Available
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13122-001
Zoro #
G205664776
UPC #
096764131227
Country of Origin
China

Dimensions

Extended Ladder Height
Not Available
Stepladder Height
5 to 9 ft
Scaffold Height
Not Available
Bottom Width
Not Available
Closed Height
5.6 ft
Ladder Height
5 to 9 ft
Closed Depth
9 in
Step Depth
3 in
Scaffold Ladder Standing Height - Maximum
3 ft
Scaffold Height - Maximum
3 ft
Extension Ladder Height - Maximum
18.9 ft
Stepladder Standing Height - Maximum
6.7 ft
Extension Ladder Standing Height - Maximum
15.5 ft
Stepladder Height - Maximum
9.5 ft
Scaffold Height - Minimum
12 in
Reach Height - Maximum
13.2 ft
Overall Height
21.2 ft
Base Width
27 in
Stepladder Height - Minimum
5.5 ft
Extension Ladder Height - Minimum
10.9 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
40 lb
Includes
Not Available
Standards
ANSI
Series
Revolution 2.0
Rung/Step Spacing
Not Available
Number of Steps
5
Color
Silver
Rail Type
Not Available
ANSI Duty Rating
Type IA
Ladder Material
Aluminum
Folding
Foldable
Step Type
Step
Tread Type
Ribbed
Number of Configurations
6
Conductivity
Non-Conductive
Locking Mechanism
Rocking Lock
Shoe Type
Slip-Resistant
Weight
40 lb
Load Capacity - Maximum
300 lb

Description

Combination Ladder, Extended Ladder Height Not Available, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 5 to 9 ft, Closed Depth 9 in, Closed Height 5.6 ft, Bottom Width Not Available, Series Revolution 2.0, Standards ANSI, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 40 lb, Rung/Step Spacing Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.