Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Ladder, Not Available, Aluminum, 300 lb Load Capacity

  • Mfr # 13126-001

  • Zoro # G405664804


product price: $952.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Extended Ladder Height
Not Available
Stepladder Height
6 to 11 ft
Scaffold Height
Not Available
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13126-001
Zoro #
G405664804
UPC #
096764131265
Country of Origin
China

Dimensions

Extended Ladder Height
Not Available
Stepladder Height
6 to 11 ft
Scaffold Height
Not Available
Closed Depth
9 in
Ladder Height
6 to 11 ft
Closed Height
6.6 ft
Bottom Width
Not Available
Step Depth
3 in
Scaffold Height - Maximum
3 ft
Extension Ladder Standing Height - Maximum
19.3 ft
Overall Height
25.2 ft
Extension Ladder Height - Maximum
22.9 ft
Scaffold Height - Minimum
12 in
Stepladder Height - Maximum
11.5 ft
Stepladder Height - Minimum
6.5 ft
Extension Ladder Height - Minimum
12.9 ft
Stepladder Standing Height - Maximum
8.6 ft
Scaffold Ladder Standing Height - Maximum
3 ft
Base Width
30 in
Reach Height - Maximum
15.1 ft

Details

Item
Multipurpose Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
53 lb
Includes
Not Available
Rung/Step Spacing
Not Available
Number of Steps
6
Rail Type
Not Available
Color
Silver
Standards
ANSI
Series
Revolution 2.0
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Shoe Type
Slip-Resistant
Folding
Foldable
Tread Type
Ribbed
Step Type
Step
Locking Mechanism
Rocking Lock
Weight
53 lb
Conductivity
Non-Conductive
Number of Configurations
6
ANSI Duty Rating
Type IA

Description

Combination Ladder, Extended Ladder Height Not Available, ANSI Type IA, Material Aluminum, Load Capacity 300 lb, Stepladder Height 6 to 11 ft, Closed Depth 9 in, Closed Height 6.6 ft, Bottom Width Not Available, Series Revolution 2.0, Standards ANSI, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Scaffold Ladder, Staircase Ladder, Stepladder, Net Weight 53 lb, Rung/Step Spacing Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.