Stepladder, Fiberglass, 375lb Cap., 122" H

  • Mfr # 15781-001

  • Zoro # G513321774


product price:  $979.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Fiberglass
Overall Height
10 ft
Reach Height - Maximum
14.5 ft
Standing Height - Maximum
7.6 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15781-001
Zoro #
G513321774
UPC #
096764115784
Country of Origin
China

Dimensions

Overall Height
10 ft
Reach Height - Maximum
14.5 ft
Standing Height - Maximum
7.6 ft
Base Width
30 in
Step Width
13 in
Closed Depth
10 in

Details

Item
Twin Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
7.8 ft
Weight
60 lb
Tread Type
Ribbed
Series
DS-XL
Number of Steps
9
ANSI Duty Rating
Type IAA
Conductivity
Non-Conductive
Color
Green
Standards
ANSI, OSHA
Shoe Type
Slip-Resistant

Description

Stepladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.