Shop LITTLE GIANT LADDERS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stepladder, Grn, Fiberglass, 9'H, 375 lb Cap
Mfr # 19324
Zoro # G224447503
product price:Â
$
2,156.99
/ea
Key Features
ANSI Duty Rating
Type IAA
Tread Type
Antislip
Shoe Type
Wheels
Load Capacity - Maximum
375 lb
Standards
OSHA-ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19324
- Zoro #
- G224447503
- UPC #
- 096764193249
- Country of Origin
- China
- Item
- Stepladder
- ANSI Duty Rating
- Type IAA
- Tread Type
- Antislip
- Shoe Type
- Wheels
- Load Capacity - Maximum
- 375 lb
- Standards
- OSHA-ANSI
- Series
- Fortress
- Ladder Type
- A-Frame Stepladder
- Ladder Material
- Fiberglass
- Color
- Green
- Weight
- 75 lb
- Number of Steps
- 4
Description
Number of Steps 4, Series Fortress, Standards OSHA-ANSI