Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool or Material Storage Accessory

  • Mfr # 15040-001

  • Zoro # G4995645


product price: $29.99
/ea

Key Features

Overall Height
8 in
Includes
Cargo Hold
Overall Length
10 in
For Use With
Little Giant Ladders
Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15040-001
Zoro #
G4995645
UPC #
096764150419
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Length
10 in

Details

Includes
Cargo Hold
Item
Cargo Hold
For Use With
Little Giant Ladders
Load Capacity
25 lb
Material
Ballistic Nylon and Steel
Color
Orange
Load Capacity - Maximum
25 lb
Compatible Ladder Type
Combination Ladders
Product Type
Tool Bag

Description

Cargo Hold, Used On Little Giant Ladders, Construction Ballistic Nylon And Steel, Material Ballistic Nylon and Steel, Load Capacity 25 lb., Function Holds Tools And Materials, For Use With Little Giant Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.