Zoro Homepage

Trestle Brackets for Dark Horse, 300 lb.

  • Mfr # 56480

  • Zoro # G8748695


product price: $34.89
/ea

Key Features

Overall Height
8 in
Overall Width
2 in
Includes
(1) Elastic for Storage
Overall Length
6 in
For Use With
12022, 12026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56480
Zoro #
G8748695
UPC #
096764564803
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Width
2 in
Overall Length
6 in
Compatible Stage Width - Maximum
13 in

Details

Includes
(1) Elastic for Storage
Item
Trestle Brackets for Dark Horse Ladder
For Use With
12022, 12026
Load Capacity
300 lb
Material
Aluminum
Standards
OSHA Compliant
Finish
Aluminum Mill
Color
Silver
Compatible Ladder Type
Combination Ladders
Load Capacity - Maximum
300 lb
Product Type
Trestle Bracket
Compatible with Manufacturer Model Number
12017, 12022, 12026
Compatible with Series
Dark Horse Ladders
Compatible Manufacturer Model Number
12017, 12022, 12026
Compatible Manufacturer Part Number
12017, 12022, 12026
Compatible with Manufacturer Model No.
12017, 12022, 12026
Compatible with Mfr. Model No.
12017, 12022, 12026
For Use with Mfr Model Number
12017, 12022, 12026
For Use With Mfr. Model Number
12017, 12022, 12026
Compatible Pump Manufacturer Part Number
12017, 12022, 12026
Compatible Mfr. Model Number
12017, 12022, 12026

Description

Trestle Brackets for Dark Horse Ladder, Material Aluminum, Load Capacity 300 lb., For Use With Mfr. No. 12017, 12022, 12026, Finish Aluminum Mill, Standards OSHA, Includes (1) Elastic for Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.