Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Paint Tray

  • Mfr # 15050-001

  • Zoro # G4995663


product price: $43.99
/ea

Key Features

Overall Height
11 in
Includes
(2) Reversible Arms, (2) Secure Locks, Roller and Brush Mounting Bracket
Overall Length
17 in
For Use With
Little Giant Ladders
Load Capacity
1.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15050-001
Zoro #
G4995663
UPC #
096764100650
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Length
17 in

Details

Includes
(2) Reversible Arms, (2) Secure Locks, Roller and Brush Mounting Bracket
Item
Vertical Paint Tray
For Use With
Little Giant Ladders
Load Capacity
1.5 lb
Material
Plastic Polymer
Color
Black
Product Type
Paint Tray
Load Capacity - Maximum
1.5 lb
Compatible Ladder Type
Combination Ladders

Description

Vertical Paint Tray, Used On Little Giant Ladders, Construction Plastic Polymer, Material Plastic Polymer, Load Capacity 15 lb./ 1 gal., Function Container For Paint, Includes (2) Reversible Arms, (2) Secure Locks, Roller and Brush Mounting Bracket, For Use With Little Giant Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.