Shop LITTLE GIANT

Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight

  • Mfr # WT2424-LL
  • Zoro # G7068914

product price: 
$
386.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Top Tables
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WT2424-LL
Zoro #
G7068914
UPC #
-
Country of Origin
United States
Workbench/Work Table Type
Top Tables
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
Finish
Catalyzed Varnish
Edge Type
Straight
Color
Gray
Item
Butcher Block Top Tables
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Assembled
Includes
Adjustable Height Leg Levelers
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Surface Material
Butcher Block
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
0
Resistance Properties
Impact Resistant, Non-Conductive
For Environment
Industrial
Foot Type
Leg Leveling Pad
Top Material
Butcher Block
Top Material Finish
Catalyzed Varnish Top
Edge Shape
Radius
Overall Load Capacity
2,000 lb
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Portability
Stationary
Included Components
No Additional Components
Wire Color
Gray

Dimensions

Top Thickness
1-3/4"
Overall Depth
24 in
Overall Width
24 in
Depth
24"
Height
32" to 35"
Width
24 in
Work Surface Depth
24 in
Work Surface Width
24 in
Height Adjustment Mechanism
Leg Leveler
Minimum Adjustable Height
32 in
Maximum Adjustable Height
35 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height

Description

Workbench, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Included Components No Additional Components, Includes Adjustable Height Leg Levelers, Maximum Adjustable Height 35 in, Minimum Adjustable Height 32 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.