Shop All Buckets & Mop Pails
Little Giant
Little Giant 7404064 20 qt. Round Plastic Bucket - Red
Mfr # 7404064
Zoro # G703979075
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Little Giant
- MFR # 7404064
- Zoro # G703979075
- UPC # 84369187466
- Country of Origin Unknown
- Category Buckets & Mop Pails
Description
One-piece construction with low, wide profile. Impact resistant, polyethylene resin protects against warpage and helps prevent stress cracks. Measures 11-1/2" dia, 8-1/2" height.
Features- A heavy-duty wire bail
- A farm, ranch and worksite favorite
- Practical and affordable
- Color: Red
- Material: Plastic
- Shape: Flat Back
- Capacity: 20 qt.
- Country of Origin: United States
- Weight: 2.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Absorbent Pillow, 27 gal, 8 in x 18 in, Chemical, Hazmat, Yellow, Spunbound Polypropylene (YPIL818)
- HYDE Stainless Steel Bristle Mini Brushes, PK 3 (46650)
- MEDEGEN MEDICAL PRODUCTS Can Liner, 24x33", 6 ga., Clear, PK1000 (RS243306N)
- ZORO SELECT Hazardous Waste Bags, 30 gal., Yellow, PK24 (17-912)
- UNGER PROFESSIONAL Bucket Hd Plastic 6Gl (DB02)
- CMN Leaktite 5 gal Bucket Red (05GACMN2120)
- MILLER MFG Heated Flat Back Water Bucket 20 Qt. (11166)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. YELLOW (1124-YE)
- LEAKTITE Red 10 qt Bucket (10Q12RED012)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, White, polypropylene (56925)
- RUBBERMAID COMMERCIAL 1 1/4 gal Square Bucket Set, 8 1/2 in H, 9 1/2 in Dia, Green, Red, Yellow, Polypropylene (FG9T83010000)
- Little Giant Floor Mops, Buckets & Wringers