Shop LITTLE GIANT
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LK-1832-5PYBK
- Zoro # G623510419
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Deck Height
24 in
Shelf Size
18"W x 32"L
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LK-1832-5PYBK
- Zoro #
- G623510419
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Deck Height
- 24 in
- Shelf Size
- 18"W x 32"L
- Overall Width
- 18 in
- Shelf Width
- 18 in
- Wheel Diameter
- 5 in
- Overall Height
- 36 in
- Shelf Length
- 32 in
- Overall Length
- 35 in
Details
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Item
- Low Deck Truck with Open Base
- Material
- Steel
- Color
- Gray
- Utility Cart Shelf Style
- Flush Shelves
- Cart Shelf Style
- Flush Top Shelf
- Load Capacity
- 1,200 lbs
- Wheel Material
- Polyurethane
Description
Low Deck Truck with Open Base, 18" x 32" Shelf Size, Flush Top Shelf, 1200 lbs Capacity, Fixed Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.