Shop LITTLE GIANT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LK-3048-5PYBK-AH
- Zoro # G623510662
product price:Â
$
634.99
/ea
Key Features
Color
Gray
Caster Type
2 Rigid, 2 Swivel
Deck Height
25" – 33" High in 2" increments
Shelf Size
30"W x 48"L
Wheel Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LK-3048-5PYBK-AH
- Zoro #
- G623510662
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Deck Height
- 25" – 33" High in 2" increments
- Shelf Size
- 30"W x 48"L
- Wheel Diameter
- 5 in
- Shelf Width
- 30 in
- Overall Height
- 37 in
- Shelf Length
- 48 in
- Overall Width
- 30 in
- Overall Length
- 51 in
Details
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Wheel Material
- Polyurethane
- Finish
- Powder Coat
- Material
- Steel
- Utility Cart Shelf Style
- Flush Shelves
- Load Capacity
- 1,200 lbs
- Item
- Low Deck Truck with Open Base
- Cart Shelf Style
- Flush Top Shelf
Description
Low Deck Truck with Open Base, 30" x 48" Shelf Size, Flush Top Shelf, 1200 lbs Capacity, Adjustable Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.