Raised Handle Utility Cart, Steel, 1200 lb Load Capacity, 2 Shelves, 51 in L, 24 in W

  • Mfr # LK24485PYBKAH
  • Zoro # G3912653
product price: 
$
508.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
51 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LK24485PYBKAH
Zoro #
G3912653
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 in
Overall Width
24 in
Shelf Length
48 in
Shelf Width
24 in
Caster Dia.
5"
Top Shelf Height
25 in to 33 in
Caster Width
1-1/4 in
Lip Height
1-1/2 in
Shelf LxW
48 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb
Item
Raised Handle Utility Cart
Wheel Type
5" Polyurethane
Adjustable Increments
2 in
Number of Shelves
2
Caster Material
Polyurethane
Capacity per Shelf
600 lb
Utility Cart Item
Ergonomic Adjustable Height Shelf Truck
Gauge
12 ga
Distance Between Shelves
15 in to 23 in
Utility Cart Shelf Style
Lipped/Flush Combination
Caster Type
(2) Rigid, (2) Swivel with Brake
Handle Included
Yes
Electrical Included
No
Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Non-Marking
Yes
Finish
Powder Coated

Description

Raised Handle Utility Cart, Load Capacity 1200 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 15 in to 23 in, Shelf Length 48 in, Shelf Width 24 in, Adjustable Increments 2 in, Top Shelf Height 25 in to 33 in, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews