Shop LITTLE GIANT
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LKL-1824-5PYBK
- Zoro # G823510592
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Deck Height
24 in
Overall Width
18 in
Utility Cart Shelf Style
1.5" Retaining Lips
Wheel Diameter
5 in
Cart Shelf Style
1.5" Retaining Lips on Top Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1LKL-1824-5PYBK
- Zoro #
- G823510592
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Deck Height
- 24 in
- Overall Width
- 18 in
- Wheel Diameter
- 5 in
- Shelf Size
- 18"W x 24"L
- Shelf Length
- 24 in
- Overall Height
- 36 in
- Shelf Width
- 18 in
- Overall Length
- 27 in
Details
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Item
- Low Deck Truck with Open Base
- Cart Shelf Style
- 1.5" Retaining Lips on Top Shelf
- Load Capacity
- 1,200 lbs
- Material
- Steel
- Wheel Material
- Polyurethane
- Color
- Gray
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
Description
Low Deck Truck with Open Base, 18" x 24" Shelf Size, Lipped Top Shelf, 1200 lbs Capacity, Fixed Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.