Low Deck Truck with Open Base
- Mfr # 1LKL-2448-5PYBK
- Zoro # G223510536
product price:Â
$
516.99
/ea
Key Features
Shelf Size
24"W x 48"L
Overall Height
36 in
Caster Type
2 Rigid, 2 Swivel
Shelf Length
48 in
Deck Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1LKL-2448-5PYBK
- Zoro #
- G223510536
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 Rigid, 2 Swivel
- Item
- Low Deck Truck with Open Base
- Material
- Steel
- Load Capacity
- 1,200 lbs
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Wheel Material
- Polyurethane
- Finish
- Powder Coat
- Cart Shelf Style
- 1.5" Retaining Lips on Top Shelf
- Color
- Gray
Dimensions
- Shelf Size
- 24"W x 48"L
- Overall Height
- 36 in
- Shelf Length
- 48 in
- Deck Height
- 24 in
- Overall Length
- 51 in
- Shelf Width
- 24 in
- Wheel Diameter
- 5 in
- Overall Width
- 24 in
Description
Low Deck Truck with Open Base, 24" x 48" Shelf Size, Lipped Top Shelf, 1200 lbs Capacity, Fixed Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.