Shop LITTLE GIANT

Utility Cart with Deep Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 53 1/2 in L

  • Mfr # DS-2448-X6-9P
  • Zoro # G2148128

product price: 
$
831.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS-2448-X6-9P
Zoro #
G2148128
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
53 1/2 in
Overall Width
24 in
Shelf Width
24 in
Lip Height
6 in, 1-1/2 in
Shelf Length
48 in
Top Shelf Height
36 in
Caster Width
3 in
Caster Dia.
9 in
Handle Height
36 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
6 in
Caster Wheel Dia.
9 in
Overall LxWxH
53 1/2 in x 24 in x 36 in
Shelf LxW
48 in x 24 in
Caster Wheel Width
3 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Mounting Height
11 in
Shelf Lip Height
6", 1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
9" Pneumatic
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Utility Cart Item
Cushion Load Deep Shelf Truck, 6" Deep Shelves
Cart Shelf Style
Lipped
Finish
Powder Coated
Caster Material
Pneumatic Rubber
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
1,200 lb
Distance Between Shelves
17 in
Handle Included
Yes
Non-Marking
No
Utility Cart Shelf Style
Lipped
Electrical Included
No
Assembled/Unassembled
Assembled
Number of Compartments
0
Number of Drawers
0
Method of Construction
Welded
Number of Outlets
0
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Caster Core Material
Steel
Power Indicator
No
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Caster Wheel Tread Pattern
Sawtooth
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Pneumatic
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 17 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.