Shop LITTLE GIANT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Deck Truck with Open Base
- Mfr # 1LKL-3048-5PYBK-AH
- Zoro # G123510643
product price:Â
$
634.99
/ea
Key Features
Caster Type
2 Rigid, 2 Swivel
Utility Cart Shelf Style
1.5" Retaining Lips
Wheel Diameter
5 in
Overall Height
37 in
Shelf Size
30"W x 48"L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1LKL-3048-5PYBK-AH
- Zoro #
- G123510643
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 Rigid, 2 Swivel
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Cart Shelf Style
- 1.5" Retaining Lips on Top Shelf
- Item
- Low Deck Truck with Open Base
- Load Capacity
- 1,200 lbs
- Color
- Gray
- Finish
- Powder Coat
- Wheel Material
- Polyurethane
- Material
- Steel
Dimensions
- Wheel Diameter
- 5 in
- Overall Height
- 37 in
- Shelf Size
- 30"W x 48"L
- Overall Length
- 51 in
- Shelf Width
- 30 in
- Overall Width
- 30 in
- Deck Height
- 25" – 33" High in 2" increments
- Shelf Length
- 48 in
Description
Low Deck Truck with Open Base, 30" x 48" Shelf Size, Lipped Top Shelf, 1200 lbs Capacity, Adjustable Height, Open Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.