Mobile Tables, 3-Shelf, 1000 lb., 24 x 60", Steel, 1000 lb Load Capacity, 3 Shelves, 60 in L, 24 in W
- Mfr # 3IP-2460-5PY
- Zoro # G4874759
product price:Â
$
721.99
/ea
Key Features
Overall Length
60 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
1000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3IP-2460-5PY
- Zoro #
- G4874759
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 60 in
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Caster Dia.
- 5"
- Shelf Length
- 60 in
- Top Shelf Height
- 34 in
- Shelf LxW
- 60 in x 24 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1000 lb
- Item
- Mobile Tables,3-Shelf,1000 lb.,24 x 60"
- Number of Shelves
- 3
- Finish
- Powder Coated
- Handle Included
- No
- Distance Between Shelves
- 11 in
- Caster Material
- Polyurethane
- Gauge
- 12 ga
- Assembled/Unassembled
- Assembled
- Caster Type
- (4) Swivel
- Cart Shelf Style
- Flush
- Non-Marking
- Yes
- Utility Cart Shelf Style
- Flush
Description
Mobile Tables,3-Shelf,1000 lb.,24 x 60 In., Load Capacity 1000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 60 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 11 in, Shelf Length 60 in, Shelf Width 24 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.