Zoro Homepage

Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight

  • Mfr # MT1-2448-30

  • Zoro # G6149525


product price: $269.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Steel Top Machine Table
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1-2448-30
Zoro #
G6149525
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
24 in
Overall Width
48 in
Height
30"
Depth
24"
Width
48"
Work Surface Depth
24 in
Work Surface Width
48 in
Height Adjustability
Fixed Height
Overall Fixed Height
30 in

Details

Workbench/Work Table Type
Steel Top Machine Table
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
12 ga.
Finish
Smooth
Edge Type
Straight
Color
Gray
Item
Machine Table
Workbench/Table Frame Material
Iron
Workbench/Table Assembly
Assembled
Work Table Item
Fixed Height Work Table
Workbench/Table Surface Material
Steel
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
0
Workbench/Workstation Item
Work Table
Top Material Finish
Powder Coated
Portability
Stationary
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Edge Shape
Radius
For Environment
Manufacturing
Unit Type
Not Expandable or Modular
Resistance Properties
Impact Resistant
Overall Load Capacity
2,000 lb
Top Metal Material Gauge
12 ga
Included Components
No Additional Components
Top Material
Steel

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 30 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.