Mesh Sided Drop Shelf Truck, Steel, 3600 lb Load Capacity, 54 in L, 30 in W

  • Mfr # T130486PYDS

  • Zoro # G3913091


product price:  $998.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
54 in
Overall Width
30 in
Material
Steel
Color
Gray
Load Capacity
3600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T130486PYDS
Zoro #
G3913091
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Width
30 in
Shelf Width
30 in
Caster Width
2 in
Shelf Length
48 in
Caster Dia.
6"
Shelf LxW
48 in x 30 in

Details

Material
Steel
Color
Gray
Load Capacity
3600 lb
Item
Mesh Sided Drop Shelf Truck
Wheel Type
6" x 2" Polyurethane
Finish
Powder Coated
Gauge
12
Utility Cart Item
Drop-Shelf Truck, Mesh Sides
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
Yes
Includes
Drop-Down Shelf and 4 Casters, 2 Rigid and 2 Swivel

Description

Mesh Sided Drop Shelf Truck, Load Capacity 3600 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 30 in, Shelf Length 48 in, Shelf Width 30 in, Includes Drop-Down Shelf and 4 Casters, 2 Rigid and 2 Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.