Order Picking Cart with Pocket, Steel, 1200 lb Load Capacity, 2 Shelves, 64 in L, 24 in W, 40 in H
- Mfr # LGL2448WSPBK
- Zoro # G4096823
product price:Â
$
613.99
/ea
Key Features
Overall Height
40 in
Overall Length
64 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LGL2448WSPBK
- Zoro #
- G4096823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 40 in
- Overall Length
- 64 in
- Overall Width
- 24 in
- Caster Dia.
- 5"
- Shelf Length
- 48 in
- Writing Shelf Dimensions
- 12"L x 21"W
- Caster Width
- 1-1/4 in
- Shelf Width
- 24 in
- Overall LxWxH
- 64 in x 24 in x 40 in
- Shelf LxW
- 48 in x 24 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 1200 lb
- Item
- Order Picking Cart with Pocket
- Number of Shelves
- 2
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Handle
- Tubular
- Caster Material
- Polyurethane
- Distance Between Shelves
- 26 in
- Shelf Type
- Lipped
Description
Order Picking Cart with Pocket, Load Capacity 1200 lb, Steel Material, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 2, Distance Between Shelves 26 in, Shelf Length 48 in, Shelf Width 24 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.