Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel
Mfr # 6SH-1832-72
Zoro # G4874250
product price:Â $848.99
/eaKey Features
Shelf Capacity
2000 lb.
Number of Shelves
6
Gauge
12
Depth
18"
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6SH-1832-72
Zoro #
G4874250
UPC #
-
Country of Origin
United States
Dimensions
Depth
18"
Height
72"
Width
32"
Details
Item
Welded Steel Shelving,6-Shelf,18x32x72"
Shelf Capacity
2000 lb.
Number of Shelves
6
Gauge
12
Material
Steel
Description
Welded Steel Shelving,6-Shelf,18x32x72 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.