Metal Shelving Unit, 30"D x 72"W x 72"H, 4 Shelves, Steel

  • Mfr # 4SH-3072-72
  • Zoro # G2239487
product price: 
$
1,463.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
72 in
Overall Depth
30 in
Overall Height
72 in
Assembled/Unassembled
Assembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4SH-3072-72
Zoro #
G2239487
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Assembled
Shelving Material
Steel
Shelf Capacity
2,000 lb
Finish
Powder Coated
Number of Shelves
4
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
12 ga
Item - Shelving
Metal Shelving
Shelving Type
Freestanding
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Shelving Style
Open
Material
Steel
Includes
(4) Heavy Duty Reinforced Welded Shelves, 2 in x 2 in x 3/16 in Angle Corner Posts, 20 3/4 in Shelf Clearance, Lag Holes In Footpads
Number of Drawers
0
No. of Shelves
4
Gauge
12 ga
Shelving Strength Rating
Commercial
Shelf Configuration
Standalone
Duty Rating
Heavy-Duty
Assembled
Assembled
Post Gauge
14 ga
Frame Material
Steel
Whole Unit Load Capacity
8,000 lb
Post Construction
Angle
Load Capacity per Shelf
2,000 lb

Dimensions

Overall Width
72 in
Overall Depth
30 in
Overall Height
72 in
Width
72 in
Depth
30"
Height
72"

Description

Metal Shlvng,Cap:2000 lb,30inx72inx72in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews